3M™ VHB™ Structural Glazing Tape G23 F Grey

Article no.: 7000070391
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000070391
EAN / GTIN 04046719067596
Manufacturer number 7000070391
L-Number L01310 525

Description

Version:

Product Colour: Grey
Pressure sensitive adhesive bonds on contact to provide immediate handling strength
Overall Length: 16.5 m
Overall Width: 15 mm
Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives: Eliminate drilling, grinding, refinishing, screwing, welding and clean-up

Description:

3M™ VHB™ Structural Glazing Tape G23F is a grey, 2.3mm thick, high performance double-sided pressure sensitive acrylic foam tape. It’s ideal for bonding architectural panels and glass facades.

Feature:

Fast and easy-to-use permanent bonding method provides high strength and long-term durability
No expensive machines required// Immediate durability due to pressure-sensitive adhesive
Virtually invisible fastening keeps surfaces smooth
Grey, 2.3 mm thick, high performance double-sided pressure sensitive acrylic foam tape
Can replace mechanical fasteners (rivets, welds, screws) or liquid glues, resulting in drilling, grinding, post-processing, screwing, Welding and cleaning are saved// Quick and easy connections
High dynamic stress absorption reduces vibration and impact stress
Creates a permanent seal against water, moisture and more
Allows the use of thinner, lighter weight and dissimilar materials
For attaching glass panels to metal frames in curtain wall systems, commercial windows and doors, skylight and canopy systems

Note:

Use for attaching glass panels to metal frames in curtain wall systems, commercial windows and doors, or skylight and canopy systems
For use indoors and outdoors.
For fastening glass facade elements

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart