3M™ VHB™ Structural Metal Cladding Tape W20F

Article no.: 7000070388
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 48 pieces
  • Order steps: 3 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000070388
EAN / GTIN 04046719067572
Manufacturer number 7000070388

Description

Version:

Fast and easy-to-use permanent bonding method provides high strength and long-term durability
Pressure sensitive adhesive bonds on contact to provide immediate handling strength
Overall Length: 16.5 m
Overall Width: 25 mm
Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives: Eliminate drilling, grinding, refinishing, screwing, welding and clean-up

Description:

3M™ VHB™ Structural Metal Cladding Tape W20F is a white, 2 mm thick, high performance double-sided pressure sensitive acrylic foam tape. It’s ideal for bonding architectural metal panels.

Feature:

Fast and easy gluing as well as high-performance and long-lasting durability// Fast and easy gluing as well as high-performance and long-lasting durability
Immediate durability through pressure-sensitive adhesive// Immediate durability through pressure-sensitive adhesive
Virtually invisible fastening keeps surfaces smooth
White, 2 mm thick, high performance double-sided pressure sensitive acrylic foam tape
Can replace mechanical fasteners (rivets, welds, screws) or liquid glues, resulting in drilling, grinding, post-processing, screwing, welding and cleaning are avoided// Can replace mechanical fasteners (rivets, welds, screws) or liquid glues, which can result in drilling, grinding, post-processing, screwing, welding and cleaning are saved
High dynamic stress absorption reduces vibration and impact stress
Creates a permanent seal against water, moisture and more
Allows the use of thinner, lighter weight and dissimilar materials
For attaching metal sheets to metal frames in façade curtain wall systems

Note:

Use for attaching metal sheets to metal frames in facade curtain wall systems

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart