3M™ VHB™ Tape 4951, 1168 mm x 33 m

Article no.: 7000070335
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000070335
EAN / GTIN 04054596687172
Manufacturer number 7000070335

Description

Version:

Product Colour: White
Overall Length: 33 m
Overall Width: 1168 mm

Description:

Dream, Design, Deliver with our 3M™ VHB™ Tape 4951. It is a white, 0.045 in (1.1 mm), low temp appliable adhesive on both sides of a firm, acrylic foam core. It can replace rivets, welds and screws. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of surfaces.

Feature:

Fast and easy-to-use permanent bonding method provides high strength and long-term durability
Virtually invisible fastening keeps surfaces smooth
Can replace mechanical fasteners (rivets, welds, screws) or liquid adhesives for transparent applications
Able to withstand rough shipping and handling conditions
No drilling, grinding, screwing, welding, post-treatment and cleaning required
Permanent sealing against water, moisture, etc.
Immediate adhesion and durability due to PSA adhesive
Allows using thinner, lighter and uneven materials

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart