3M™ Laser Markable Label Stock 7847, Black/White, 90 mm x 300 m, 0.06 mm

Article no.: 7000068795
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000068795
EAN / GTIN 04001895272479
Manufacturer number 7000068795
L-Number L01310 176

Description

Version:

Product Colour: Black
For indoor and outdoor use
Overall Length: 300 m
Overall Width: 90 mm
No corrosive emissions during the laser marking process

Description:

3M™ Laser Markable Label Stock 7847 is our 60 micron, matt black/white acrylate facestock with a 30 micron 350 permanent acrylic adhesive on a 94 gsm densified kraft liner. It’s UL recognised and CSA accepted.

Feature:

High resolution for detailed information
Very good weather resistance
Withstands high temperatures up to 200 °C
UL recognised and CSA accepted

Note:

Use for laser etching
Suitable for low surface energy plastics and textured powder coated painted surfaces
For gluing around corners, edges and shapes
Laser engraving enables high resistance to weathering and aging

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart