3M™ Laser Markable Label Material 7848, Silver/Black Matte, 90 mm x 300 m

Article no.: 7000068792
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7000068792
Copy
EAN / GTIN 04001895900570
Copy
Manufacturer number 7000068792
Copy
L-Number L01310 410
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

The same laser can also kiss cut the label to size, maximizing flexibility for producing variable labels for durable applications.

Advantage:

  • Cast modified acrylate facestock offers long-term durability and excellent abrasion, temperature, chemical and environmental resistance
  • High-resolution and high-contrast images markable with standard Nd-Yag lasers for smaller barcodes, 2-D symbologies and fine point text
  • Excellent convertability (“kiss cutting”) of acrylate facestock on densified kraft liner
  • Matte surface provides good printability resulting in excellent bar code readability
  • 3M™ High Performance Acrylic Adhesive 350 provides reliable, permanent adhesion to LSE plastics, oily metals, powder coatings and textured surfaces

Recommendation:

  • For laser marking applications
  • Use for indoor and outdoor environments

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart