3M™ Tamper Evident Label Materials 3812, White, 152 mm x 508 m, 0.04 mm

Article no.: 7000068776
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Linishing belt

Identification numbers & Classifications

Article number 7000068776
EAN / GTIN 04001895962844
Manufacturer number 7000068776

Description

Version:

Excellent adhesion to high and low surface energy plastics, metals, painted metals and powder coatings
Non-removable from most surfaces
Glassine liner ensures consistent die cutting
Double-side liner improves ease of dispensing
UL and cUL recognised

Description:

3M™ Destructible Polyurethane Label Material 3812DSL is a 40 micron destructible, non-shrink opaque white polyurethane film. Our non-removable label materials have 25 microns of acrylic adhesive 350.

Feature:

Printable in screen, flexo and thermal transfer printing
Good weather resistance
Temperature-resistant from -40°C to +150°C.
UL and CSA recognized
PK, PCK, glassine or super-calendered liners make for excellent die cutting and other processing

Note:

Use 3M Performance Label Stock Materials for bar code tracking, track and trace, thermal transfer labels, variable information printing (VIP), brand and instruction labels, warning labels, durable decals, surface protection and masking, over laminate, UV protection, tamper indicating, destructible labels, VOID message, fraud reduction, laminating, bonding and digital window graphics

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart