Scotch-Brite™ Surface Conditioning Belt SC-BS, 630 mm x 1.9 m, A MED

Article no.: 7000068177
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 3 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Linishing belt

Identification numbers & Classifications

Article number 7000068177
EAN / GTIN 04001895587009
Manufacturer number 7000068177

Description

Version:

Non-woven, surface conditioning belts clean, blend, deburr and finish
Reduced loading and heat build-up allow extended operating time and consistent surface conditioning results
Overall Length: 1900 mm
Overall Width: 630 mm
Hook and loop attachment system provides fast disc change-out for multi-step finishing processes

Description:

Scotch-Brite™ SE Surface Conditioning Belt is designed and built to last. Our belts are made of resin-reinforced non-woven fibre that resists wear and sharp edges when used for cleaning, blending, deburring and finishing on a variety of metals.

Feature:

Tough aggressive non-woven belt in a wide range of grades for heavy duty deburring and finishing
For use on backstand and off-hand equipment
Reinforced backing and non-woven open web material for flexibility in detail work, over contours and edges
Reduced loading and heat build-up allow longer operating times and consistent surface conditioning results
Aggressive cutting without gouging, removes surface imperfections, grindlines, mill, and other marks
Free of corrosive metals

Note:

For heavy duty deburring and finishing
Use on backstand and off-hand equipment

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart