Scotch-Brite™ Surface Conditioning Low Stretch Belt SC-BL

Article no.: 7000068142
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 3 pieces
  • Order steps: 3 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Linishing belt

    Identification numbers & Classifications

    Article number 7000068142
    EAN / GTIN 04001895542503
    Manufacturer number 7000068142

    Description

    Version:

    Provides beautiful and consistent finish
    Long life
    Overall Length: 2500 mm
    Overall Width: 150 mm
    Low-stretch reinforced backing keeps the abrasive side taut and firm as it abrades the surface

    Description:

    Scotch-Brite™ Surface Conditioning Low Stretch Belt is our durable, flexible belt with moderate strength for versatile use in cleaning finishing and light deburring. Our belts perform well on contoured and uneven surfaces, offering aggressive cutting without damaging substrates.

    Feature:

    Ideal for low-stretch applications with durable cloth and polyester scrim backing
    Suitable for use on a variety of substrates, from stainless steel to brass
    Available in a variety of minerals, grades and belt types to suit different applications
    Springy non-woven nylon fibres finish while maintaining the workpiece geometry
    Open web is load resistant for longer abrasive service life

    Note:

    Use for cleaning, finishing, blending and deburring
    For a wide range of applications and materials
    Apply to steel, stainless steel, carbon, titanium and nickel alloys
    Suitable for use on aluminium, copper, brass and soft non-ferrous metals

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart