Scotch-Brite™ Surface Conditioning Low Stretch Belt SC-BL, 100 mm x 3500 mm, A MED

Article no.: 7000068137
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 3 pieces
  • Order steps: 3 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Linishing belt

Identification numbers & Classifications

Article number 7000068137
EAN / GTIN 04001895542411
Manufacturer number 7000068137

Description

Version:

Provides beautiful and consistent finish
Long life
Overall Length: 3500 mm
Overall Width: 100 mm
Low-stretch reinforced backing keeps the abrasive side taut and firm as it abrades the surface

Description:

Scotch-Brite™ Surface Conditioning Low Stretch Belt is our durable, flexible belt with moderate strength for versatile use in cleaning finishing and light deburring. Our belts perform well on contoured and uneven surfaces, offering aggressive cutting without damaging substrates.

Feature:

Ideal for low-stretch applications with durable cloth and polyester scrim backing
Suitable for use on a variety of substrates, from stainless steel to brass
Available in a variety of minerals, grades and belt types to suit different applications
Springy non-woven nylon fibres finish while maintaining the workpiece geometry
Open web is load resistant for longer abrasive service life

Note:

Use for cleaning, finishing, blending and deburring
For a wide range of applications and materials
Apply to steel, stainless steel, carbon, titanium and nickel alloys
Suitable for use on aluminium, copper, brass and soft non-ferrous metals

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart