Scotch-Brite™ Surface Conditioning Belt SC-BS, 700 mm x 2.15 m, A MED

Article no.: 7000068127
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Linishing belt

Identification numbers & Classifications

Article number 7000068127
EAN / GTIN 04001895909672
Manufacturer number 7000068127

Description

Version:

Non-woven, surface conditioning belts clean, blend, deburr and finish
Reduced loading and heat build-up allow extended operating time and consistent surface conditioning results
Overall Length: 2150 mm
Overall Width: 700 mm
Hook and loop attachment system provides fast disc change-out for multi-step finishing processes

Description:

Scotch-Brite™ SE Surface Conditioning Belt is designed and built to last. Our belts are made of resin-reinforced non-woven fibre that resists wear and sharp edges when used for cleaning, blending, deburring and finishing on a variety of metals.

Feature:

Tough aggressive non-woven belt in a wide range of grades for heavy duty deburring and finishing
For use on backstand and off-hand equipment
Reinforced backing and non-woven open web material for flexibility in detail work, over contours and edges
Reduced loading and heat build-up allow longer operating times and consistent surface conditioning results
Aggressive cutting without gouging, removes surface imperfections, grindlines, mill, and other marks
Free of corrosive metals

Note:

For heavy duty deburring and finishing
Use on backstand and off-hand equipment

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart