Scotch-Brite™ Surface Conditioning Low Stretch Belt SC-BL, 90 mm x 395 mm, A MED, Red

Article no.: 7000068024
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
Price for 10 Piece: 103.10 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Linishing belt

Identification & Classification

Article number 7000068024
Copy
EAN / GTIN 04001895724046
Copy
Manufacturer number 7000068024
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

For cleaning, finishing and light deburring use our durable and flexible Scotch-Brite™ Surface Conditioning Low Stretch Belt. Our belts offer effective cutting, while avoiding damage to substrates and are ideal for use on contoured and uneven surfaces. The belts perform best on steel, stainless steel, carbon, titanium, nickel alloys and may be used on aluminium, copper, brass and soft non-ferrous metals. They’re available in a wide range designed to suit a variety of different applications. Scotch-Brite Surface Conditioning Low Stretch belts are engineered with aluminium oxide and silicon carbide minerals. They are available in a variety of combinations, including: aluminium oxide medium (A MED), aluminium oxide very fine (A VFN), aluminium oxide coarse (A CRS), silicon carbide medium (S MED), silicon carbide super fine (S SFN) and silicon carbide very fine (S VFN). Aluminium oxide cuts softer but lasts longer than silicon carbide. It's ideal for use when a soft scratch is desirable, such as on softer metals or where gouging and undercutting are a main concern. For a coarser more aggressive cut, silicon carbide is a good choice. Our finer grades provide finer finishes, while medium or coarse grades provide coarser finishes. Our belts are designed for use in low stretch applications, when a standard scrim belt is stretching on the machine, or when less conformability is desired. They are resistant to wear and sharp edges and are useful in a variety of industries, from transport to metal fabrication. Choose from a variety of belt types, from file to narrow to portable to pump sleeve and wide and flat finishing. Tools, surface area, contours and dimensions of the piece to be worked on should all be considered when choosing a belt. Narrow belts are commonly used in benchstand and backstand applications. Pump sleeves are fitted around expander wheels and used for finishing large equipment that can’t be moved. Open web Scotch-Brite industrial abrasives are unique with many benefits. The non-woven technology comprises of a combination of fibre strands, resin and abrasive mineral to create a thick, open web. The fibres are springy and respond to contours effectively removing unwanted burrs, soils and contaminants while maintaining the geometry of the workpiece. The result is less rework and greater productivity. Gaps in the web allow swarf to escape, so debris does not clog the mineral. Fibres in the web continually break down with use to reveal fresh mineral, for exceptional consistency, superior cut performance and extremely long service life. Scotch-Brite products are designed to enhance productivity, and make work life easier. From aesthetic finishing to weld blending, deburring and more – they work fast and deliver consistent results.

Advantage:

  • Provides beautiful and consistent finish
  • Long life
  • Resists loading
  • Very forgiving
  • Low-stretch reinforced backing keeps the abrasive side taut and firm as it abrades the surface
  • Stretch-resistant backing

Recommendation:

  • Use for cleaning, finishing, blending and deburring
  • For a wide range of applications and materials
  • Apply to steel, stainless steel, carbon, titanium and nickel alloys
  • Suitable for use on aluminium, copper, brass and soft non-ferrous metals

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart