Scotch-Brite™ Surface Conditioning Film Backed Belt SC-BF, 120 mm x 9000 mm, A MED

Article no.: 7000067189
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 8 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Linishing belt

    Identification numbers & Classifications

    Article number 7000067189
    EAN / GTIN 04054596088658
    Manufacturer number 7000067189

    Description

    Version:

    Reduced friction from film backing
    Good starting point for finishing applications
    Overall Length: 9000 mm
    Overall Width: 120 mm
    Easy to use

    Description:

    Scotch-Brite™ Surface Conditioning Film Backed Belt is a non-woven belt with a reinforced nylon film backing that is smooth, tough and stretch-resistant. Our belts are designed for efficient cleaning, finishing, blending and deburring. They work well with platens, or when reduced friction is required.

    Feature:

    Film backing offers good flexibility and reduces friction
    Add a good finish or remove burrs without gouging or undercutting the work piece
    Belts resist loading and offer a consistent finish
    Durable and long lasting
    Fibers break down gradually to reveal fresh mineral, producing consistent cuts
    Available in a range of grades, minerals and converted forms

    Note:

    Use for cleaning, finishing, blending and deburring.
    Belts work well with platens, or when reduced friction is required
    Use to start finishing applications

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart