3M™ Warning Tape -Yellow color- printed ″ACHTUNG STARKSTROMKABEL″ - 40 mm x 250 m

Article no.: 7000063487
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Barrier tape

Identification numbers & Classifications

Article number 7000063487
EAN / GTIN 04001895499432
Manufacturer number 7000063487
L-Number L01310 1018

Description

Version:

Product Colour: Yellow
Resistant to aging and cold
Overall Length: 250 m
Overall Width: 40 mm

Description:

3M™ Warning Tapes are printed cold-resistant, conformable tape to warn of cables and lines

Feature:

Permanently legible
Resistant to aging and cold
PVC and heavy metals free
Yellow base colour with black print

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart