Scotch-Brite™ Bristle Disc BD-ZB, 4.5 M14-2, P50

Article no.: 7000062861
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Non-woven abrasive

Identification numbers & Classifications

Article number 7000062861
EAN / GTIN 04046719760541
Manufacturer number 7000062861
L-Number L51710 838

Description

Version:

Molded, abrasive-filled bristles strip, deburr, blend, finish, polish, clean, and remove coatings more effectively, with less pressure than wire brushes
Proprietary 3M™ Ceramic Abrasive Grain provides aggressive cutting and consistent finish quality throughout the life of the disc
Cast construction
M14 thread with reinforced back
Increased occupational safety

Description:

Scotch-Brite™ Bristle Disc features ceramic abrasive grain and moulded, flexible bristles that provide more surface contact than wire brushes and maintains abrasive property throughout the life of the disc. Our bristle discs remove paint, stains, adhesives, weld burns, rust, heavy oxides and surface contaminants from large areas.

Feature:

3M™ Ceramic Abrasive Grain provides aggressive cutting and consistent finish quality throughout the life of the disc
Flexible bristles require less pressure than wire brushes and conform to contours, even on complex parts
Bristle spacing is ideal for coating removal and other high-loading substances
Contains no wire filaments for improved safety
Increased occupational safety, especially in relation to wire bristles
Save time and money
High cutting efficiency, because the abrasive grain is much harder than metal or coatings
High rotational speeds are possible
No loosening of individual parts
Combination of grinding and cleaning

Note:

Discs remove paint, stains, adhesives, weld burns, rust, heavy oxides and surface contaminants from large areas

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart