3M™ Fahrenheit™ Safety Goggles, Anti-Scratch, Polycarbonate, Clear Lens, 71360-00012M

Article no.: 7000062782
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Safety glasses

    Identification numbers & Classifications

    Article number 7000062782
    EAN / GTIN 04046719707485
    Manufacturer number 7000062782
    L-Number L01110 16

    Description

    Version:

    Wide nylon elastic strap (25mm) which is easily adjustable thanks to a buckle system and to a pivoting strap attachment mechanism
    Specific channels on the side of the frame can accommodate the temples of prescription frames
    Lens treatment provides anti-scratch protection
    B rated impact protection
    Indirect ventilation system to protect against liquid droplets and large dust particles

    Description:

    3M™ Fahrenheit™ Safety Goggles are our safety goggles with a soft crystal frame and a wide support area around the face. They are designed with a specific channel on the side of the frame to accommodate the temple arms of prescription glasses.

    Feature:

    Economical large profile safety goggle range, with enough space to fit over most prescription glassess
    Polycarbonate lens options available for impact resistance and acetate lens options available for improved chemical resistance
    Indirect ventilation versions available to protect against liquid droplets and large dust particles and sealed ventilation versions available to protect against small dust particles and gas protection
    Cylindrical curved lens design for optimal horizontal field of vision

    Note:

    Painting, plastering, cement or sanding dust work

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart