Scotch® 9545N Neon Green 19 mm X 50 m

Article no.: 7000062742
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000062742
EAN / GTIN 04046719687367
Manufacturer number 7000062742
L-Number L01310 93

Description

Version:

Product Colour: Green
High tack adhesive with clean removal
Overall Length: 50 m
Overall Width: 19 mm
Permanently writable

Description:

Scotch® 9545N Cloth Tape is made of heavy duty PVC coated cloth backing with rubber adhesive on one side. This cloth tape is used for marking, bundling and is available in a variety of colours and widths.

Feature:

Excellent durability and conformability
Easily torn by hand
Used for electrical colour coding and cable bundling
Water-repellent
Ageing resistant

Note:

Use for bundling, colour coding and marking
Marking of danger points
Bundling of cables
Temporary or permanent mounting

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart