3M™ Dual Lock™ Reclosable Fastener SJ3560, Transparent, 19 mm x 1 m, 5.7 mm

Article no.: 7000062467
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7000062467
Copy
EAN / GTIN 04046719620562
Copy
Manufacturer number 7000062467
Copy
L-Number L01310 1181
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

3M™ Dual Lock™ Reclosable Fastener SJ3560 has a clear acrylic adhesive on the back of a clear polypropylene reclosable fastener with 40 stems / cm² (250 per square inch) and 5.8 mm engaged thickness. Our reclosable fastener has a temperature performance ranging from -30 °C to 70 °C long term (+95 °C short term) and can be used indoors and outdoors. It's suitable for use with metals (aluminium, stainless steel), glass and high surface energy plastics (acrylic, polycarbonate, ABS) and can be opened and closed 1000 times before losing 50% of its original tensile strength.

Advantage:

  • Designed to give a translucent appearance (glass, acryl glass (PMMA), polycarbonate)
  • Snap-in-place installation replaces screws, nails, snaps and rivets
  • Five times the tensile strength of typical hook-and-loop fasteners
  • Opens and closes 1000 times before losing 50% of its original tensile strength
  • Features excellent heat resistance up to temperatures of 104 °C
  • Clear, interlocking mushroom-shaped heads (250 stem density per 6.5 cm²)
  • Moisture and UV resistant
  • Helps reduce vibration
  • Suitable for both indoor and outdoor use

Recommendation:

  • Panel and cover plate attachment
  • Interior signage
  • Decorative trim
  • Office partitions
  • Graphic attachment
  • Access panels
  • Specialty vehicles (interior attachments)
  • L-bracket edging, repositionable shelving
  • Hang signage
  • Bonding Muntin Bars to Glass

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart