3M™ Aura™ Disposable Respirator 9320+ SP

Article no.: 7000062383
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 40 pieces
  • Order steps: 40 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Particulate respirator

Identification numbers & Classifications

Article number 7000062383
EAN / GTIN 04046719520794
Manufacturer number 7000062383
L-Number L01110 4

Description

Version:

High Performance Filter Material: 3M™ Advanced Electret filter material helps wearers to breathe easily through the respirator for more comfortable protection
Unique 3-panel design: Accommodates greater facial movement during speech
Sculpted nose panel improves compatibility with eyewear, whilst the embossed top panel reduces fogging
Innovative chin tab: For ease of fitting and adjustment of the respirator on the face
Colour-coded headbands offer easy protection level identification - colour coded blue: FFP2 (APF = 10)

Description:

3M™ Aura™ Particulate Respirator 9320+ provides FFP2 breathing protection with a flat-fold, 3-panel design, low breathing resistance and an embossed, sculpted top panel that can help reduce eyewear fogging. It features an innovative chin tab for easy adjustments, and the headbands are colour-coded for quick and easy identification.

Feature:

Original 3-panel design allows for greater facial movement
Low resistance filter technology helps you breathe more easily
Sculpted upper panel conforms to the nose and contours of the face for an effective seal
Embossed top panel helps reduce eyewear fogging
Chin tab designed for ease of positioning and adjustment
Easy to store away with flat-fold design and individual wrapping
″Colour-coded headbands for easy identification: blue for FFP2 (NFP 12) ″
Available in large or small pack sizes
Maximum usage level: Up to 12 x TLV
Prevents contamination of the mask before use
When exhaling, the is passed through the sealing points
Remains dimensionally stable

Note:

Wide variety of industrial applications and other hazardous environments

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart