3M™ Removable Label Material FP0862, 372 mm x 508 m
Product details
Technical Data
Type of product | Adhesive tape |
Identification numbers & Classifications
Article number | 7000062032 | |
EAN / GTIN | 04054596835214 | |
Manufacturer number | 7000062032 |
Description
Version:
Full range of facestocks includes paper, vinyl, polyester, polypropylene (PP) and polystyrene
Wide range of removable acrylic adhesives for indoor and outdoor applications
Topcoated and non-topcoated materials allowing print flexibility
Description:
Removable Label Materials for a Very Broad Range of Applications
Designed to meet a vast array of needs in labeling, printing and processing, our 3M™ Removable Label Materials deliver varied ranges of strength, stability, adhesion and removability. These materials are available in facestocks including paper, vinyl, polyester, polypropylene (PP) and polystyrene for reliable performance during laminating or die-cutting. They feature our specially formulated acrylic adhesives, which include 3M™ Removable Adhesive 500 for stable, clean removal even during long-term outdoor applications. 3M™ Removable Adhesive R3500 is for use on smooth surfaces such as glass and plastics. Available coated in gloss or matte, uncoated, clear or in opaque white for a wide range of printing options including screen, flexographic, thermal transfer and digital printing. Liners provide added versatility during processing such as die cutting, laminating and kiss cutting. All materials are designed for reliable adhesion and clean removal with no residue.
Recommended Applications
- Bar code tracking
- Track and trace
- Thermal transfer labels for variable information printing
- Brand and instruction labels
- Temporary point of purchase labelling
- Pre-mask applications
- Durable removable/outdoor decals
- Surface protection and masking
- Over laminate
- Digital window graphics
About 3M Removable Label Adhesives
3M™ Removable Label Materials feature a range of our specially-formulated adhesives for just the right balance of adhesion and removability. Adhesives include:
- 3M™ High Stability Acrylic Adhesive 500 is our