3M™ Double Coated Tape 9191

Article no.: 7000062001
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 36 pieces
  • Order steps: 36 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000062001
EAN / GTIN 04046719771547
Manufacturer number 7000062001
L-Number L01310 538

Description

Version:

Product Colour: White
High tack, high initial adhesion
Overall Length: 25 m
Overall Width: 50 mm
Suitable for rough and textured surfaces

Description:

'3M™ Double Coated Tape 9191, is a general-purpose double-coated tape. It features a high tack, high initial adhesion rubber pressure sensitive adhesive, a non-woven carrier and an easy to remove siliconised paper liner.

Feature:

General purpose, double sided tissue tape
High adhesive strength, high instant adhesion// Flooring tape with carrier
Pressure sensitive adhesive
Easy to remove liner
Carpet tape
Can be torn off by hand

Note:

Use as carpet tape

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart