3M™ Virtua™ Slim Fit Safety Glasses, Anti-Scratch / Anti-Fog, Clear Lens, 71500-00008

Article no.: 7000061922
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety glasses

Identification numbers & Classifications

Article number 7000061922
EAN / GTIN 04046719302758
Manufacturer number 7000061922
L-Number L01110 325

Description

Version:

Virtua Slim provides a better fit for those with smaller facial features
Design provides excellent coverage and good field of vision
Contoured flexible temples for a snug and comfortable fit
Anti-Scratch coating for increased durability
Optical class 1 for maximum clarity

Description:

3M™ Virtua™ Safety Glasses are our rimless safety glasses with a wraparound design for full coverage and contoured flexible temples to ensure comfort. The integrated side-shields provide added protection from flying objects and the lens features an anti-scratch coating for increased durability. They are available in four lens options.

Feature:

Economical basic unisex safety glasses for single use protection
Wraparound design improves the security of fit and prevents slipping
Design provides maximum clarity, excellent coverage and a wide field of vision
Easy to clean
Economical bulk package available (5-pack)

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart