3M™ Reusable Full Face Respirator Kit, A2P3 R Filter, Medium Mask, 50648

Article no.: 7000061621
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
Price for 2 Piece: 387.56 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Full-face mask body

Identification & Classification

Article number 7000061621
Copy
EAN / GTIN 04046719260713
Copy
Manufacturer number 7000061621
Copy
L-Number L01110 254
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

For easy, convenient breathing protection against organic vapours and particulates use 3M™ Reusable Full Face Mask Respirator Kits. They're lightweight and low-maintenance, and the mask features a soft silicone face piece for comfort and durability. Our ready-to-use A2P3 R respirator kit has everything you need for respiratory protection in one pack, and is ideal for common applications in agriculture, construction and painting. It’s economical and easy to handle, and it includes a 3M™ Full Face Respirator 6000 Series (options available for medium or large sized mask) with two A2 gas and vapour filters (06915), two P3 R particle filters (5935), two filter retainers (501), twenty-five visor-protective film covers (6885) and ten cleaning wipes (105). The full-face mask has a 3M™ Cool Flow™ Valve to help reduce heat and moisture build up, with minimal restriction to your breathing. The low-profile, twin-filter design offers a secure and balanced feel, and the bayonet connection fitting system allows you to easily connect filters to the mask. It offers protection against organic vapours up to bp > 65 °C.

Advantage:

  • Ready-to-use respiratory kit containing a full-face mask and set of filters
  • Soft silicone full facepiece offers comfort and durability
  • Lightweight, low-maintenance, economical and easy to handle
  • A2P3 R breathing protection against organic vapours (with a boiling point greater than 65 °C) and particulates
  • 3M™ Cool Flow™ Valve designed to help reduce heat and moisture build up
  • Bayonet connection fitting system easily connects filters to masks, simply align and twist to secure into place.
  • Available in Medium or Large Size

Recommendation:

  • Common industrial applications, such as agriculture, construction and painting

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart