3M™ SKE S/2+3 Heatshrink Live Pot End Kit 35-150 mm² Bulk-pack

Article no.: 7000061603
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 7000061603
EAN / GTIN 04046719193998
Manufacturer number 7000061603

Description

Version:

Product Colour: Black
Breakout boot
Cable sealing
Outdoor application
Ideally suited for outdoor and underground installation

Description:

3M™ SKE S is a semi-rigid, cross-linked modified polyolefin heatshrink cable live pot end kit with hot melt adhesive. Min. shrink temperature is 120°C, operating temperature is -30°C to +135°C. RoHS compliant and halogen free. Good corrosion resistance.

Feature:

Moulded shape
Halogen-free

Note:

For all live plastic cables in the low-voltage range

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart