3M™ SKE 4F/3+4 Heatshrink Cable Breakout Boot 25-150 mm²

Article no.: 7000061598
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 7000061598
EAN / GTIN 04046719192946
Manufacturer number 7000061598

Description

Version:

Product Colour: Black
Breakout boot
Overall Length: 170 mm
Outdoor application
RoHS 2011/65/EU Compliant

Description:

3M™ Heat Shrink Cable Breakout Boot insulates and seals cable breakouts in multi conductor armored or sheathed cables. This heavy duty boot offers good electrical and mechanical protection. The cross linked, MIL I 81765 1 qualified polyolefin construction is semi rigid and flame retardant.

Feature:

Ensures excellent insulation and void-free sealing of cable breakouts
Internal coating of adhesive offers reliable environmental sealing
Provides maximum electrical and mechanical protection
Semi-rigid, flame-retardant polyolefin construction
RoHS 2011/65/EU compliant
Very well suited for achieving longitudinal waterproofness in heat-shrinkable connection sets
Halogen-free

Note:

For sealing cable ends with 4 cores

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart