3M™ Heatshrink Cable End Cap SKE, 45/100, 45-80 mm

Article no.: 7000061595
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
Price for 5 Piece: 74.30 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7000061595
Copy
EAN / GTIN 04046719192748
Copy
Manufacturer number 7000061595
Copy
L-Number L01310 1842
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

SKE is a semi-rigid, cross-linked modified Polyolefin heatshrink cable end cap with hot melt adhesive. Min. shrink temperature is 120°C, operating temperature is -30°C to +135°C. SKE is RoHS compliant, halogen free and provides good corrosion resistance. On application of heat the adhesive melts and the part shrinks forming a perfect watertight seal. End caps are designed for quick and easy insulation, sealing of cable end for indoor and outdoor applications and provides resistance to abrasion, weathering and chemical attack. SKE is available in sizes from 8/4 mm to 126/63 mm with a wall thickness (recovered) of 2.5-4.0 mm and Colour black. Standard packaging in bulk- or standard-pack.

Advantage:

  • Offers mechanical and environmental protection to cable ends
  • Adhesive lining offers flexible, water-resistant barrier
  • Suitable for heavy-duty applications
  • Comes in black colour
  • Made of flame-retardant, semi-rigid, cross-linked polyolefin
  • Withstands temperatures of -30 to 135 degrees C

Recommendation:

  • For closing cable ends

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart