3M™ SKE 25/63 Heatshrink Cable End Cap 25-51 mm

Article no.: 7000061593
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 7000061593
EAN / GTIN 04046719192724
Manufacturer number 7000061593

Description

Version:

Product Colour: Black
End cap
Overall Length: 160 mm
Outdoor application
Resistant to UV rays, ozone, oxygen and acids

Description:

3M™ Heat Shrink End Cap SKE provides mechanical and environmental protection as well as sealing to cable ends. The semi rigid, flame retardant polyolefin construction makes the end cap suitable for heavy duty applications. The adhesive lining forms a permanent, flexible and water resistant barrier.

Feature:

Offers mechanical and environmental protection to cable ends
Adhesive lining offers flexible, water-resistant barrier
Suitable for heavy-duty applications
Comes in black colour
Made of flame-retardant, semi-rigid, cross-linked polyolefin
Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C)

Note:

For sealing cable ends

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart