Scotch-Brite™ Surface Conditioning Flap Disc SC-FD, 115 mm, AMED, PN61990

Article no.: 7000061396
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive flap disc

Identification numbers & Classifications

Article number 7000061396
EAN / GTIN 04046719085927
Manufacturer number 7000061396
L-Number L51710 745

Description

Version:

Open web material runs cool and resists loading for prolonged operation
Conformable disc conditions surfaces without gouging, undercutting, or damaging the base material
Lamella design
Open structure
Surface conditioning fleece

Description:

Scotch-Brite™ Surface Conditioning Flap Discs are designed using strips of surface conditioning material on a rigid backing plate. Our discs can be used on an angle grinder.

Feature:

Low heat development
No destruction of critical tolerances
Direct application to the angle grinder
High adaptability
High edge strength, stability and hardness
High cleaning effect
Controlled cutting performance, surface effective

Note:

Use on angle grinders, for more resilience and a longer life than standard discs

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart