Scotch-Brite™ Radial Bristle Disc RD-ZB

Article no.: 7000061387
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 40 pieces
  • Order steps: 40 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Burnishing brush

    Identification numbers & Classifications

    Article number 7000061387
    EAN / GTIN 04046719040711
    Manufacturer number 7000061387
    L-Number L51710 168

    Description

    Version:

    Molded, abrasive-filled bristles strip, deburr, blend, finish, polish, clean, and remove coatings more effectively, with less pressure than wire brushes
    Proprietary 3M™ Ceramic Abrasive Grain provides aggressive cutting and consistent finish quality throughout the life of the disc
    Flexible bristles require less pressure than wire brushes and conform to contours, even on complex parts
    Bristle spacing is ideal for coating removal and other high-loading substances
    Free from wire filaments for improved safety

    Description:

    Scotch-Brite™ Radial Bristle Disc features 3M Ceramic Abrasive Grain and moulded, flexible bristles for more surface contact than wire brushes and abrasive staying power for the entire disc life. Our fast-running disc removes surface defects including paint, stains, burns and rust from large areas.

    Feature:

    Moulded abrasive-filled bristles strip, deburr, blend, finish, polish, clean and remove coatings
    Get aggressive cutting and consistent finish quality for the entire disc life with 3M Ceramic Abrasive Grain
    Flexible bristles need less pressure than wire brushes and conform to contours, even on complex parts
    Contains no wire filaments for improved safety

    Note:

    Remove paint, stains, adhesives, weld burns, rust, heavy oxides, and surface contaminants from large areas
    Use on aluminium, brass, bronze, carbon steel, cast iron, stainless steel, and other metals
    Apply in general industrial, aerospace, automotive, metalworking and transport industry applications
    Use to strip, deburr, blend, finish, polish, clean, and remove coatings

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart