3M™ Cubitron™ II Cloth Belt 984F, 30 mm x 141 mm, 36+

Article no.: 7000060843
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 40 pieces
  • Order steps: 40 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Linishing belt

    Identification numbers & Classifications

    Article number 7000060843
    EAN / GTIN 04046719791583
    Manufacturer number 7000060843

    Description

    Version:

    Minimise operator fatigue as 3M Precision Shaped Grain requires less grinding pressure
    Cool running temperature reduces risk of discolouration and heat related stress cracks
    Overall Length: 141 mm
    Overall Width: 30 mm
    YF-weight backing is ideal for medium to high pressure stainless steel, cobalt chrome and nickel alloy applications

    Description:

    3M™ Cubitron™ II Cloth Belts 984F offer revolutionary performance with 3M Precision Shaped Grain that slices clean through metal. Our 984F belts contain a grinding aid, making it ideal for medium to high pressure applications.

    Feature:

    3M Precision Shaped Grain fractures into self-sharpening points, cutting exceptionally fast and increasing productivity
    Belt life is increased, meaning more parts per belt for less belt changes

    Note:

    Used to dimension metal sheets and coils or add grain pattern to stainless steel
    Sets grain in stainless steel, removes material and wields

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart