Version:
Minimise operator fatigue as 3M Precision Shaped Grain requires less grinding pressure
Cool running temperature reduces risk of discolouration and heat related stress cracks
Overall Length: 2000 mm
Overall Width: 1100 mm
YF-weight backing is ideal for medium to high pressure stainless steel, cobalt chrome and nickel alloy applications
Description:
3M™ Cubitron™ II Cloth Belts 984F offer revolutionary performance with 3M Precision Shaped Grain that slices clean through metal. Our 984F belts contain a grinding aid, making it ideal for medium to high pressure applications.
Feature:
3M Precision Shaped Grain fractures into self-sharpening points, cutting exceptionally fast and increasing productivity
Belt life is increased, meaning more parts per belt for less belt changes
Note:
Used to dimension metal sheets and coils or add grain pattern to stainless steel
Sets grain in stainless steel, removes material and wields