3M™ Flange, 25.4 mm x 6 mm x 12.7 mm

Article no.: 7000060325
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Sanding block

Identification numbers & Classifications

Article number 7000060325
EAN / GTIN 04046719464876
Manufacturer number 7000060325
L-Number L51710 526

Description

Version:

Can be used with a variety of wheels with a 25.4 mm centre hole
Use with inline sanders, benchtop, backstand, bench machines, grinders and die grinders
Available in a range of sizes: 0.75″, 0.5″,‎ 0.87″, 0.62″

Description:

3M™ Flange adapts a wheel with a 1″ centre hole to fit onto a tool with a shaft smaller than 1″. The internal diameter of the adapter should match the diameter of the tool shaft. Our adapter is made from stamped and formed sheet metal.

Feature:

Can be used with a variety of wheels with a 1″ centre hole
Can be used with different grinding machines and die grinders
Available in different sizes

Note:

Use in marine and‎ metalworking applications
Suitable for turbine engines,‎ metal implants,‎ plumbing fixtures,‎ plating and polishing
Works with‎ builders hardware,‎ medical instruments and in metal fabrication

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart