3M™ Paper Roll 241UZ, 115 mm x 50 m, P100

Article no.: 7000060319
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Linishing belt

Identification numbers & Classifications

Article number 7000060319
EAN / GTIN 04001895843624
Manufacturer number 7000060319

Description

Version:

High Stock removal especially on soft wood
Antistatic for reduce loading
Overall Length: 50 m
Overall Width: 115 mm
Excellent handling

Description:

3M™ Paper Roll 241UZ features an anti-static coating that reduces loading and a stable tear resistant backing. Our 241UZ rolls are useful for high stock removal and leave a good finish on wood.

Feature:

Anti-static coating reduces loading
Features a stable and tear resistant backing
F-paper
Sanding Machines
Better productivity
Increased production performance
Cost-saving
Durability
Clean work environment
Low dust load for workpiece and machine
Excellent removal rates

Note:

High stock removal especially on wood

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart