3M™ Paper Roll 241UZ, 115 mm x 50000 mm, P060

Article no.: 7000060317
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Linishing belt

    Identification numbers & Classifications

    Article number 7000060317
    EAN / GTIN 04001895843600
    Manufacturer number 7000060317

    Description

    Version:

    High Stock removal especially on soft wood
    Antistatic for reduce loading
    Overall Length: 50 m
    Overall Width: 115 mm
    Excellent handling

    Description:

    3M™ Paper Roll 241UZ features an anti-static coating that reduces loading and a stable tear resistant backing. Our 241UZ rolls are useful for high stock removal and leave a good finish on wood.

    Feature:

    Anti-static coating reduces loading
    Features a stable and tear resistant backing
    F-paper
    Sanding Machines
    Better productivity
    Increased production performance
    Cost-saving
    Durability
    Clean work environment
    Low dust load for workpiece and machine
    Excellent removal rates

    Note:

    High stock removal especially on wood

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart