3M™ Hookit™ Blockboard, Purple Plus, PN50727

Article no.: 7000060251
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Sanding block

    Identification numbers & Classifications

    Article number 7000060251
    EAN / GTIN 04046719313136
    Manufacturer number 7000060251

    Description

    Version:

    Product Colour: Purple
    Easily mount on walls
    Overall Length: 770 mm
    Overall Width: 617 mm
    Overall Height: 36 mm

    Description:

    The 3M™ Hookit™ Blockboard allows easy storage of the full range of Hookit™ accessories via the 3M™ Hookit™ attachment system.

    Feature:

    Simple storage solution
    Use as a part of the 3M™ Hookit™ attachment system
    Always have 3M™ Hookit™ Tools and Accessories at hand ready to use

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart