3M™ Utility Cloth Roll 314D, 25 mm x 25 m, P180

Article no.: 7000060168
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Linishing belt

    Identification numbers & Classifications

    Article number 7000060168
    EAN / GTIN 04046719185580
    Manufacturer number 7000060168

    Description

    Version:

    Product Colour: Maroon
    Cloth backing is both flexible and durable to withstand heavy use
    Overall Length: 25 m
    Overall Width: 25 mm
    Easily tearable in longitudinal and transverse direction

    Description:

    3M™ Utility Cloth Roll 314D is our lightweight cloth sanding sheet that uses aluminium oxide abrasive, and comes in a range of grades. The cloth backing is flexible and durable to withstand heavy use, and is suitable for many typical deburring, blending and repairing tasks.

    Feature:

    Versatile aluminium oxide abrasive roll can be used on metal, wood, and plastic
    Strips can be torn to size and wound around circular pieces, twisted to fit cylinders, or folded to reach into corners
    Handy, portable packaging
    Simple hand-sanded applications
    Long tool life
    Universal application
    It is particularly suitable for use on edges, corners and curves
    Good anchoring of the mineral
    High grinding performance
    Reduces the addition

    Note:

    Use for deburring, blending and repairing metal finishes
    Remove rust or other contaminants
    Prepare surfaces for paints and coatings

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart