3M™ Sanding Sponges, 100 mm x 68 mm x 26 mm, FIN, 4 Sided

Article no.: 7000060136
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 100 pieces
  • Order steps: 100 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive sanding sponge

Identification numbers & Classifications

Article number 7000060136
EAN / GTIN 04046719081417
Manufacturer number 7000060136
L-Number L51710 709

Description

Version:

Hand sanding
Size: 100mm x 68mm x 26mm
Available in three grits of silicon carbide
Overall Width: 68 mm

Description:

3M™ Standard Sponge is thin and conformable, and available in three grits of silicon carbide. Our very flexible sponges are useful for sanding shaped parts of furniture.

Feature:

Thin and conformable
Very flexible
Available in three grits

Note:

Useful for sanding shaped parts of furniture

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart