Scotch® Filament Tape Clean Removal 8915

Article no.: 7000059886
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000059886
EAN / GTIN 50021200338231
Manufacturer number 7000059886
L-Number L01310 508

Description

Version:

Product Colour: Transparent
Provide high adhesion to a wide variety of substrates
Overall Length: 55 m
Overall Width: 36 mm
High tensile strength ideal for strapping, bundling and reinforcing applications

Description:

Our Scotch® Filament Tape 8915 Clean Removal is specifically designed to hold appliance parts and other consumer goods in place during manufacturing and shipping. Reinforced with continuous glass-yarn filaments, this high-performance tape provides high adhesion to a wide variety of substrates, but removes cleanly and is stain resistant on some finishes.

Feature:

Filament-reinforced tape resists nicks, abrasion and moisture
Designed for temporary holding applications such as holding appliance parts and other consumer goods together during manufacture and shipping
Adhesive offers clean removal and stain resistance on some finishes
Synthetic rubber adhesive bonds easily to most fiberboard, plastics and metal surfaces
Glass yarn filaments add strength for box closing, bundling and more
Able to withstand rough shipping and handling conditions

Note:

Bundling of medium weight products
Pallet unitising, bundling for shipping and handling
Temporary holding and attachment

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart