Scotch® Appliance Filament Tape 8915B, Blue, 24 mm x 55 m, 0.15 mm

Article no.: 7000059885
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 36 pieces
  • Order steps: 36 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000059885
EAN / GTIN 50021200338224
Manufacturer number 7000059885

Description

Version:

Product Colour: Transparent
Provide high adhesion to a wide variety of substrates
Overall Length: 55 m
Overall Width: 24 mm
High tensile strength ideal for strapping, bundling and reinforcing applications

Description:

High performance transparent tape with continuous high strength glass filaments. Ideal for holding appliance parts together during manufacture and shipping. Excellent moisture and abrasion resistance. Cleanly removable.

Feature:

Non-staining, clean removable adhesive.
Synthetic rubber adhesive bonds firmly to a wide variety of application surfaces.
High strength filament reinforced tape for demanding applications.
Appliance, electronics, general industrial, metal working and glass manufacturing.
Clean removal, filament reinforced strapping tape, shipping, holding, securing, keeping closed and stabilizing.
Able to withstand rough shipping and handling conditions

Note:

Bundling of medium weight products
Pallet unitising, bundling for shipping and handling
Temporary holding and attachment

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart