3M™ Filament Reinforced Electrical Tape 46, 23″ x 60yds, Log Roll, Plastic

Article no.: 7000058617
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000058617
EAN / GTIN 50051128537911
Manufacturer number 7000058617

Description

Version:

Product Colour: Transparent
For applications needing both the dielectric strength of polyester film and the high mechanical strength of glass fibers
Overall Length: 55 m
Overall Width: 584 mm
7 mil thickness

Description:

3M™ Filament Reinforced Electrical Tape 46 is a 7 mil glass filament-reinforced polyester film backing with high-shear strength rubber adhesive.

Feature:

Tough, durable filament tape with thermosetting rubber resin adhesive
For applications needing both the dielectric strength of polyester film and the high mechanical strength of glass fibres
Low stretch, high tensile and edge-tear resistance
Excellent for anchoring lead wires to banding coils and end-turn taping
UL Listed and RoHS 2011/65/EU Compliant
Rubber adhesive, thermosetting

Note:

Fixation of initial wires and end twists
Coil insulation winding
Winding head winding
Position fixing of insulation between enamelled wire layers

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart