3M™ Acetate Cloth Electrical Tape 11, Black, 603.3 mm x 65.8 m

Article no.: 7000058613
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in > 8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7000058613
Copy
EAN / GTIN 50051128531209
Copy
Manufacturer number 7000058613
Copy
L-Number L01310 1867
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

3M™ Acetate Cloth Electrical Tape 11 has a resin- and varnish-absorptive black acetate cloth backing. This tape's excellent conformability makes it a good choice for coil wrapping applications up to 105(deg)C. This tape is printable. Provide an excellent absorption of electrical insulating resins and varnishes.

Advantage:

  • Pressure-sensitive, thermosetting, rubber-resin adhesive provides optimized adherence
  • Acetate cloth backing offers excellent absorption of varnishes and resins
  • Ideal for use in coil wrapping applications
  • Printable
  • Withstands a temperature range of -40 to 221 °F (-40 to 105 °C)
  • Hand-tearable
  • RoHS 2011/65/EU Compliant

Recommendation:

  • Termination, and deck bandaging

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart