3M™ Scotchrap™ All-Weather Corrosion Protection Tape 51-UNPRINTED 102 mm x 30.5 m (4 in x 100 ft) 4 per case

Article no.: 7000058493
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000058493
EAN / GTIN 50054007428089
Manufacturer number 7000058493
L-Number L01310 120

Description

Version:

Product Colour: Black
Tough PVC tape resists corrosion in all weather conditions
Overall Length: 30.5 m
Overall Width: 101.6 mm
Printed for easy identifcation

Description:

3M™ Scotchrap™ Vinyl Corrosion Protection Tape 51 has high-tack adhesive to provide a corrosion- and impact-resistant seal for all-weather protection of metal piping systems above and below ground.

Feature:

Excellent UV Resistant
The resistant PVC tape is corrosion resistant in all weather conditions
Suitable for fittings and joints on all millcoated pipes and electrical conduit systems above and below ground
RoHS 2011/65/EU Compliant
NOTE: 3M™ Scotchrap™ Pipe Primer should be used with all corrosion protection tapes
Printed for easy identification
Temperature range of -55 to 176 degrees F (-48 to 80 degrees C) ensures high performance in a wide range of conditions

Note:

Use to provide a corrosion and impact-resistant seal for all-weather protection of metal piping systems above and below ground
Subsequent corrosion protection

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart