3M™ Scotchcode™ Wire Marker Tape Dispenser STD-0-9X, 10 per case

Article no.: 7000058253
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Marking tape

    Identification numbers & Classifications

    Article number 7000058253
    EAN / GTIN 50054007495180
    Manufacturer number 7000058253
    L-Number L01310 1550

    Description

    Version:

    Pre-printed with sharp, easy-to-read numbers (0-9)
    Features hinged covers that grasp the ends of individual roll to tear off precise lengths – minimising waste
    Overall Length: 2.4 m
    Overall Width: 5.46 mm

    Description:

    3M™ ScotchCode™ Wire Marker Tape Dispenser STD is a compact, convenient marking solution – available pre-loaded with labels printed with numbers or colours. This tape dispenser has 10 refillable compartments and comes with a full spare refill included.

    Feature:

    Pre-printed with sharp, easy-to-read characters.
    Refillable compartments for SDR tape with high tack, acrylic adhesive that resists solvents, oil and water and adheres firmly to insulation surfaces
    With hinged covers that grip the ends of each roller to tear off precise lengths – minimizing waste
    Can be custom filled to meet specific project requirements
    Made with durable plastic that protects wire markers from contamination, keeping them clean and dry
    RoHS 2011/65/EU Compliant

    Note:

    Easily identify wires for maintenance and repair
    Electrical and control panels, telecom and communication, automotive, marine, safety and security, switches and outlets

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart