3M™ Scotch® Super 88 Premium Vinyl Electrical Tape, Black, 25 mm x 33 m (1 in x 108 ft)

Article no.: 7000057832
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 48 pieces
  • Order steps: 48 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000057832
EAN / GTIN 50054007103313
Manufacturer number 7000057832
L-Number L01310 1168

Description

Version:

Product Colour: Black
Designed with an elastic backing and an aggressive adhesive to perfom consistently
Overall Length: 32.9 m
Overall Width: 25 mm
Flame retardant to UL 510

Description:

Scotch® Vinyl Electrical Tape Super 88 is a premium grade, all-weather PVC insulating tape. This electrical tape combines elastic backing and an aggressive adhesive to provide moisture-tight electrical and mechanical protection with minimum bulk.

Feature:

The combination of the pressure-sensitive, rubber-resin adhesive and the PVC backing offers excellent electrical and mechanical protection
Premium grade, all-weather PVC insulating tape
Provides moisture-tight electrical and mechanical protection with minimum bulk
UL, CSA and VDE approved
Withstands a temperature range of -18 to 105 °C

Note:

Use to insulate wires in all weathers
Isolation of cable, wires, connectors and connectors
Wrapping of cables and branches
Maintenance of damaged insulation
Cable jacket repair
Protection against external influences, such as UV radiation, alkalis, moisture etc.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart