Scotch® Vinyl Mastic Pad 2200-6-1/2x4-1/2, 125 Mil, 6-1/2 in x 4-1/2 in (165 mm x 114 mm), 50 per case

Article no.: 7000057774
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 7000057774
EAN / GTIN 50054007212961
Manufacturer number 7000057774

Description

Version:

Product Colour: Black
Flexible over wide range of temperatures
Overall Length: 114.3 m
Overall Width: 165 mm

Description:

Scotch® Vinyl Mastic Pad 2200 is made of self-fusing rubber insulating compounds laminated to a vinyl (PVC) backing to provide excellent insulation for connection up to 600 V. This pad remains flexible over a wide range of temperatures.

Feature:

Resistant to abrasion, acid, alkalis, copper corrosion, UV and varying weather conditions
Polyvinyl chloride (PVC) backing
Temperature rated to 80 °C
Easily installed to provide a moisture-tight seal with maximum protection
Suitable for indoor and outdoor applications
Compatible with all common solid dielectric cable insulation

Note:

For insulating, moisture-sealing and pad connections up to 600 V

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart