3M™ Magnet Tape MGO 1316, 19mm x 30,5m

Article no.: 7000057529
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000057529
EAN / GTIN 54046719308830
Manufacturer number 7000057529
L-Number L01310 887

Description

Version:

Product Colour: Brown
Permanent Magnet
Overall Length: 30.5 m
Overall Width: 19 mm

Description:

3M™ Magnet Tape MGO is a 0.84 mm thick flexible magnet tape with a pressure sensitive rubber adhesive.

Feature:

Flexible Magnet
Permanent magnet
Delivered on Rolls
Adhesive layer
Available in two different thicknesses

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart