3M™ Scotchrap™ Vinyl Corrosion Protection Tape 50, Unprinted ,1 in x 100 ft, Black, 1 Roll/Carton, 10 Rolls/Case

Article no.: 7000057501
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000057501
EAN / GTIN 50054007111493
Manufacturer number 7000057501
L-Number L01310 1272

Description

Version:

Product Colour: Black
Excellent UV resistance
Overall Length: 30.5 m
Overall Width: 25.4 mm

Description:

3M™ Scotchrap™ Vinyl Corrosion Protection Tape 50 has high-tack adhesive to provide a corrosion- and impact-resistant seal for all-weather protection of metal piping systems above and below ground.

Feature:

Excellent UV Resistant
Tough PVC tape resists corrosion in all weather conditions
Suitable for fittings and joints on all millcoated pipes and electrical conduit systems above and below ground
NOTE: 3M™ Scotchrap™ Pipe Primer should be used with all corrosion protection tapes
Withstands a wide temperature range of -55 to 176 °F (-48 to 80 °C)
RoHS 2011/65/EU Compliant

Note:

Use to provide a corrosion and impact-resistant seal for all-weather protection of metal piping systems above and below ground
Subsequent corrosion protection

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart