3M™ Scotchrap™ 50 Corrosion Protection Tape Black 102 mm x 30.5 m

Article no.: 7000057485
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000057485
EAN / GTIN 50054007106468
Manufacturer number 7000057485

Description

Version:

Product Colour: Black
Tough PVC tape resists corrosion in all weather conditions
Overall Length: 30.5 m
Overall Width: 101.6 mm

Description:

3M™ Scotchrap™ Vinyl Corrosion Protection Tape 50 has high-tack adhesive to provide a corrosion- and impact-resistant seal for all-weather protection of metal piping systems above and below ground.

Feature:

Excellent UV Resistant
The resistant PVC tape is corrosion resistant in all weather conditions
Suitable for fittings and joints on all millcoated pipes and electrical conduit systems above and below ground
NOTE: 3M™ Scotchrap™ Pipe Primer should be used with all corrosion protection tapes
Withstands a wide temperature range of -55 to 176 °F (-48 to 80 °C)
RoHS 2011/65/EU Compliant

Note:

Protective wrapping for pipes and poles
Subsequent corrosion protection

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart