3M™ Tape 54 Log Roll 22.52 x 72 Yard

Article no.: 7000057484
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000057484
EAN / GTIN 50054007273993
Manufacturer number 7000057484

Description

Version:

Product Colour: Transparent
Designed for insulating applications requiring a thin, durable tape with high dielectric strength
Overall Length: 66 m
Overall Width: 571.5 mm
1-mil film thickness

Description:

3M™ Polyester Film Electrical Tape 54 is a 1-mil conformable clear polyester film tape with rubber thermosetting adhesive. It provide excellent chemical, solvent and moisture resistance that resists cut-through and abrasion.

Feature:

General purpose polyester tape with thermosetting rubber adhesive
Withstands higher-temperature conditions than tapes with acetate cloth backings
Conformable, exhibits excellent chemical, solvent and moisture resistance and resists cut-through and abrasion
UL® Certification Class B (130°C) - E 17385 OANZ 2
Carrier material: Polyester film
Rubber adhesive, thermosetting

Note:

Fixing of connecting wires and positioning
Interlayer insulation
Cover banding for coils and capacitors
Core and layer insulation as well as end taping of small transformers
Wrapping and insulation of coils and wires

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart