3M™ Scotchlite™ Reflective Woven Fabric 8986, Red Orange – 50.8 mm x 100 m

Article no.: 7000055750
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 7000055750
EAN / GTIN 50051138540772
Manufacturer number 7000055750

Description

Version:

Reflective woven fabric helps to enhance the visibility of the wearer at night or in low-light conditions, fluorescent properties help to make material highly visible in daylight, dawn and dusk
Can be used for flameproof protective clothing as per EN 469
Overall Length: 100 m
Overall Width: 50.8 mm
Measures above 1010 ohm-cm², which is considered non-conductive per AATCC Test Method 76-2000.

Description:

3M™ Scotchlite™ Reflective Material 8986 with high reflection values for safety clothing, such as firefighting garments and flame-resistant workwear, requiring a high degree of daytime and night-time visibility.

Feature:

Can be used for flame retardant protective clothing as per EN 469
Meets ISO 20471 requirements for combined material under new conditions
High degree of design freedom through simple shapes and individual finish

Note:

For safety clothing such as fire brigade clothing and flame retardant workwear where high day and night visibility is required.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart