3M™ Speciality Disposable Respirator, FFP3, Valved, 9936

Article no.: 7000052909
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 180 pieces
  • Order steps: 180 pieces
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Particulate respirator

Identification & Classification

Article number 7000052909
EAN / GTIN 00051131174702
Manufacturer number 7000052909
L-Number L01110 109
Manufacturer 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Version:

Speciality disposable P3 respirator provides lightweight, effective, comfortable and hygenic respiratory protection against dust, mist and nuisance level acid gas
Relieves irritation: designed to offer relief from the irritation of low levels of specific gases and vapours, often present alongside particulate hazards
Reliable, effective protection against fine particulates
Activated carbon layer provides relief from low levels of specific gases and vapours
Good fit over a wide range of face sizes provided by convex shape, nose clip and twin-strap design

Description:

3M™ Speciality Particulate Respirator 9936 is our lightweight FFP3 respirator for protection against dusts, mists and acid gases. It has a convex shape with a nose clip and twin strapping for a comfortable fit across a broad range of face shapes. The activated carbon layer provides relief against nuisance-level odours, a 3M™ Cool Flow™ Valve reduces heat build-up, and the braided, colour-coded headbands help you quickly identify its protection level.

Feature:

Provides FFP3 (NPF 50) protection against dusts, mists and acid gases
Activated carbon layer helps provide relief against nuisance-level odours
3M™ Cool Flow™ Valve helps reduce heat build-up
Convex shape, nose clip and twin strapping helps provide a comfortable fit across a broad range of face shapes
Lightweight, cup-shaped design is sturdy and collapse resistant
Braided, colour-coded headbands help you identify the protection level offered: red for FFP3
Designed to work well with 3M Eyewear and Hearing Protection products
The convex shape, nose loop and two straps adapt to different face sizes.
Compatible with: Eyewear from 3M, Hearing Protection from 3M

Note:

Wide variety of workplace environments, including those with low-level odour from acid gases

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart